Shop All Floor Signs
Accuform
Slip-Gard Diamond Shape Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, PSR412
Mfr # PSR412
Zoro # G1723393
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pedestrian Walkway
- Width 17 in
- Height 17 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSR412
- Zoro # G1723393
- UPC # 846642028435
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Details
Item | Slip-Gard Diamond Shape Floor Sign |
Header | No Header |
Legend | Pedestrian Walkway |
Sign Shape | Diamond |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Floor |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.020 in |
Sign Legend Color | Black |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Operating Temp. Range | -20 Degrees to 140 Degrees F |
Legend Style | Symbol and Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Slip-Gard Diamond Shape Floor Sign, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Printed Language English, Sign Shape Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Wellington Boots, Waterprf, 11In, 11W, PR (CMP1100 11W)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, L, PR (9680L)
- JUSTIN ORIGINAL WORKBOOTS Size 7-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- GLOBAL INDUSTRIAL OTG Visitor Safety Glasses, Scratch Resistant, Clear Lens/Frame (708121HC)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR636 (PSR636)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR633 (PSR633)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR278 (PSR278)
- ACCUFORM Floor Sign, Round, English, MFS1617 (MFS1617)
- ACCUFORM CONE TOP WARNING SIGNS 10 in X 14 in (FRFBC747)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS719 (MFS719)
- 5S SUPPLIES Recycle Plastic Sign 20in Diameter Non Slip Floor Sign (FS-RECPLAS-20)
- Accuform Floor Signs