Shop All Floor Signs
Accuform
Slip-Gard Diamond Shape Floor Sign, 17" H, 17" W, Vinyl, Diamond, PSR402
Mfr # PSR402
Zoro # G1718764
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pictogram Only
- Width 17"
- Height 17"
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSR402
- Zoro # G1718764
- UPC # 846642028541
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17" |
Height | 17" |
Details
Item | Slip-Gard Diamond Shape Floor Sign |
Header | No Header |
Legend | Pictogram Only |
Sign Shape | Diamond |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Floor |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.020" |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Operating Temp. Range | -20 Degrees to 140 Degrees F |
Legend Style | Symbol |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Subject Matter | Lift Truck |
Mounting Style | Adhesive Floor |
Background Color | Yellow |
Legend/Background Color | Black/Yellow |
Material | Vinyl |
Description
Slip-Gard Diamond Shape Floor Sign, Sign Subject Matter Lift Truck Traffic, Height 17 In., Width 17 In., Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Pictogram Only, Sign Shape Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2855HS)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480H62)
- IRONCAT TIG Welding Gloves, Goatskin Palm, 2XL, PR (9073/2XL)
- RINGERS GLOVES Glove, Rescue, Stealth, 2XL, Pr (313-12)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR105 (PSR105)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS201 (MFS201)
- ACCUFORM Slip-Gard Round Floor Sign, 3 in H, 3 in W, Vinyl, Circle, English, MFS609 (MFS609)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR278 (PSR278)
- ACCUFORM Floor Sign, Round, English, MFS1617 (MFS1617)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6" H, 24" W, Vinyl, Rectangle, English, PSR272 (PSR272)
- NMC First Aid Walk On Floor Sign (WFS6)
- Accuform Floor Signs