Shop All Floor Signs
Accuform
Skid-Gard Floor Sign, 6" H, 24" W, Vinyl, Rectangle, English, PSD404
Mfr # PSD404
Zoro # G1718484
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Eye Wash
- Width 24"
- Height 6"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSD404
- Zoro # G1718484
- UPC # 846642089405
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 24" |
Height | 6" |
Details
Item | Skid-Gard Floor Sign |
Header | No Header |
Legend | Emergency Eye Wash |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Floor |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.020" |
Operating Temp. Range | -20 Degrees to 140 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Symbol and Text |
Double-Sided | No |
ANSI Compliant | Yes |
Sign Legend Color | Green |
OSHA Compliant | Yes |
Sign Legend Text Color | Green |
Description
Skid-Gard Floor Sign, Sign Subject Matter Eyewash and Shower, Height 6 In., Width 24 In., Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Emergency Eye Wash, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Recycle Label, 6in. dia., Vinyl, PK100 (121062)
- GLOWEAR BY ERGODYNE Lime 4XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0047YB)
- 3M DBI-SALA Carabiner, Auto-Lock, 6 2/3 in Length, Zinc-Plated Alloy Steel, Gold (2000300)
- ACCUFORM Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS0317 (MFS0317)
- ACCUFORM FLOOR LABEL PROTECTORS 4 in X 6 in DTF701 (DTF701)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS729 (MFS729)
- ACCUFORM REFLECTIVE POST STRIPS HIGH INTENSITY (FRN305HP)
- ACCUFORM Floor Sign, Round, English, PSR528 (PSR528)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS2617 (MFS2617)
- PRIME-LINE Floor Stop, 1-3/16 in. Tall, Cast Brass Construction, Brushed Chrome Single Pack (J 4544)
- Accuform Signs