Shop All Sign Post Accessories
Accuform
Sign Post, 48 in Steel Post, 18 in dia Cast Iron Base, Black
Mfr # HSP418
Zoro # G4957005
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With 24 in x 24 in Signs
- Length 48"
- Breakaway Feature No
- Material Cast Iron/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # HSP418
- Zoro # G4957005
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Length | 48" |
Sign Post Length | 48 in |
Diameter | 3 1/8 in |
Sign Base Peg Height | 1 1/2 in |
Sign Base Diameter | 18 in |
Overall Height | 52 in |
Mounting Hole Dia. | 0.375 in |
Sign Post Depth | 1 7/8 in |
Sign Base Width | 18 in |
Sign Base Length | 18 in |
Sign Base Height | 4 in |
Length of Post Punched | 4 ft |
Max. Sign Size/Capacity | 24 in x 24 in |
Sign Post Width | 1 7/8 in |
Description
Cast Iron Base with Steel Post, Includes Post Yes, Sign Post Style Round, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Black, Sign Post Finish Painted, Sign Post lb./ft. 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Size 10 Men's Steel Rubber Boot, Green (8563-0000-394)
- HAWS Eye Wash Heater Jacket For Model 7500Eb (9125)
- BRADY Pipe Marker, Adhesive, Black, Gasoline, PK5, 7120-4-PK (7120-4-PK)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 8, 1 PR (NK803ES/8)
- ACCUFORM CLAMPON SIGN MOUNTING BRACKETS FOR HSR102 (HSR102)
- ACCUFORM Sign Holder, 8-1/2in x 11in, Plastic, Clear (DTA114)
- MUTUAL INDUSTRIES Cone Sign, Men Working, PK2, 8 Inch Height, .5 inch Width (M17729-0-2)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 3/4 In W (ZG30ACX50)
- TAPCO Tuf-Nut Sign Hardware (180-00004)
- BRADY Shop Env, 12 x 9 In, Fluor Grn, Plstc, PK25 (56945)
- BRADY Sign Post, 5 ft. L, 19 In. W, 19 In. D, 103568 (103568)
- Accuform Signs