Shop All Exit Signs
Accuform
Sign, Not An Exit/No Es Salida, 10"X7
Mfr # MLAD213GP
Zoro # G1729465
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit/No Es Salida
- Width 7"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MLAD213GP
- Zoro # G1729465
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | No Exit Sign |
Header | No Header |
Legend | Not An Exit/No Es Salida |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.070" |
Operating Temp. Range | -50 Degrees to 190 Degrees F |
Sign Legend Color | Red |
OSHA Compliant | Yes |
Double-Sided | No |
Legend Style | Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Sign Legend Text Color | Red |
Description
Spanish-Bilingual Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Not An Exit/No Es Salida, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Safety Vest, Hi-Vis, Yellow, FR, 4/5XL (V2510860U-4/5XL)
- KINCO Coated Gloves, L, Brown, PR (1787-L)
- TINGLEY Workbrutes Overshoes, Mens, L, Pull On, Black, PVC, PR (35111)
- NMC Danger Do Not Enter Authorized Personnel Only Sign, D200AB (D200AB)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC500GF)
- ACCUFORM Exit Sign, Emergency Exit Only, 10"X14 (MEXT934VP)
- ACCUFORM Exit Sign, Exit, 10"X14 (MEXT519VP)
- ACCUFORM Exit Sign (219098-7X10S)
- ACCUFORM MEXT906VS Safety Sign, EXIT, 10 X 14, Vinyl (MEXT906VS)
- ACCUFORM Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red (MEXT441VS)
- ACCUFORM Exit Sign, Exit Arrow Left, 10"X14 (MADC532VA)
- Accuform Signs