Shop All Exit Signs
Accuform
Sign, Not An Exit/No Es Salida, 10"X7
Mfr # MLAD213GF
Zoro # G1719087
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit/No Es Salida
- Width 7"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MLAD213GF
- Zoro # G1719087
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | No Exit Sign |
Header | No Header |
Legend | Not An Exit/No Es Salida |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.010" |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -30 Degrees to 175 Degrees F |
Double-Sided | No |
Legend Style | Text |
Sign Legend Color | Red |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Sign Legend Text Color | Red |
Description
Spanish-Bilingual Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Not An Exit/No Es Salida, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0312BL)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011B/10H)
- LYLE Plastic Flammable Gas Danger Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, LCU4-0634-NP_14X10 (LCU4-0634-NP_14X10)
- STI Fire Barrier Foil Tape, 30 ft. L, 2 In. W (SSWFT)
- ACCUFORM Exit Sign, No Exit, 3-1/2"X10 (MLAD505GP)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC500GF)
- ACCUFORM Exit Sign, Exit/Salida, 14"X10 (SBMEXT906VA)
- ACCUFORM Exit Sign, No Exit, 7"X10 (MADC522VS)
- ACCUFORM Directional Arrow Sign, No Text, 10" W, 7" H, Aluminum, White (MEXT556VA)
- ACCUFORM Directional Arrow Sign, No Text, 14" W, 10" H, Plastic, Red (MADM485VP)
- SIGNMISSION OSHA Sign, Emergency Exit This Door Is Alarmed, 5in X 3.5in Decal, 3.5"W, 5" L, Landscape (OS-NS-D-35-L-11828)
- Accuform Signs