Shop All Sign Holders
Accuform
Sign Holder, Step, 15X10 In.
Mfr # PDM115
Zoro # G602679946
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Height 0.175
- Outside Diameter 0.5
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PDM115
- Zoro # G602679946
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 0.175 |
Width | 10 |
Outside Diameter | 0.5 |
Length | 15 |
Details
Material | Galvanized Steel |
Description
These stakes provide an economical, yet durable, sign posting staking option that's easy to use. Simply step on the 9-ga. galvanized wire frame to drive it into the ground. Then slide a corrugated sign onto the upright posts. 10" x 15" frame size.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH General Purpose Glove, PK12 (NF14/9L)
- 2W INTERNATIONAL Vinyl Poncho, Pink (7010-VP PK)
- M A MATTING DuraComfort (formerly Happy Feet) Grip Surface Mat, Black 2' x 3' (475023000)
- EDWARDS SIGNALING Horn Strobe, Blue, Cast Aluminum, 120VAC (51XBRFB120A)
- ACCUFORM Accuform HSP820 BLOCKADE Versatile Sign Stand, 6', Steel/Iron (HSP820)
- ACCUFORM Evacuation Map Holder, 11 in. x 17 in. (DTA239)
- ACCUFORM REFLECTIVE POST STRIPS ENGINEERGRADE (FRN307RA)
- ACCUFORM Evacuation Map Holder, 8-1/2 in. x 11 in. (DTA238)
- ACCUFORM Map Holder, Fits 8 1/2 x 11 In Map (DTA202)
- ACCUFORM Evacuation Map Holder, 8-1/2 in. x 11 in. (DTA240)
- AZAR DISPLAYS 3.5"W x 5"H Wall U-Frame w/ Holes, PK10 (162724)
- Accuform Sign Holders