Shop All Sign Post Accessories
Accuform
Sign Holder, 8-1/2in x 11in, Plastic, Clear
Mfr # DTA114
Zoro # G0106605
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Overall Height 22 1/8 in
- ADA Compliance No
- Size 8-1/2 in x 11 in
- Mounting Style Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # DTA114
- Zoro # G0106605
- UPC # 846642092887
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Overall Height | 22 1/8 in |
Size | 8-1/2 in x 11 in |
Compatible Sheet Height | 8 1/2 in |
Compatible Sheet Width | 11 in |
Overall Width | 11 1/8 in |
Details
Item | Sign Holder |
Color | Clear |
ADA Compliance | No |
Mounting Style | Wall Mount |
Material | Plastic |
Product Type | Sign Holder |
Mounting Method | Screw |
Description
Sign Holder, Mounting Style Wall Mount, Size 8-1/2 in x 11 in, Overall Height 22 1/8 in, Overall Width 11 1/8 in, Material Plastic, Color Clear, ADA Compliance No
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, M, knit Cuff, PK12 (UT1953M)
- WONDER GRIP USA Wonder Grip Nicely Nimble Garden Gloves (C515ACM)
- NOTRAX Entrance Mat, Brown, 2 ft. W x 3 ft. L (109S0023BR)
- MOON AMERICAN Nozzle Gasket, 3 In., EPDM (813-30)
- ACCUFORM CLAMPON SIGN MOUNTING BRACKETS FOR HSR102 (HSR102)
- ACCUFORM Sign Post, 48 in Steel Post, 18 in dia Cast Iron Base, Black (HSP418)
- DICKE Sign Stand, Rigid and Roll-Up, Steel, 36 In, STF18-RG/RU (STF18-RG/RU)
- DICKE Sign Stand, Roll-Up, Steel, 36 In. (STF18-RUB)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Blue (35-801-1523-608)
- BRADY Shop Env, 12 x 9 In, Fluor Grn, Plstc, PK25 (56945)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 3 In W (ZG90ACX50)
- Accuform Sign Post Accessories