Shop All Facility Signs
Accuform
Sign, Emergency Shower, 6x8-1/2 In., PSP608
Mfr # PSP608
Zoro # G1723348
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Shower
- Width 8-1/2"
- Height 6"
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # PSP608
- Zoro # G1723348
- UPC # 846642060886
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8-1/2" |
Height | 6" |
Description
V-Shape Projection Sign, Sign Subject Matter Eyewash and Shower, Height 6 In., Width 8-1/2 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Emergency Shower, Printed Language English, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Training DVD, DOT HAZMAT Gnrl Awareness (V0001739EO)
- ENPAC Large Tote Combo Spill Kit, Aggressive (1348-YE)
- POWERFLARE Softpack, 6, Red Lt, Ylw Shell (SP6-R-Y)
- PYRAMEX Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size L (GL401L)
- ACCUFORM Spanish-Bilingual Notice Sign, 14"X10", SBMCAW800VP (SBMCAW800VP)
- ACCUFORM Bilingual "Danger - Water Unsafe to Drink" Warning Sign, 219072-10X14A (219072-10X14A)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP489 (PSP489)
- ACCUFORM Spanish-Bilingual L-Shape Sign, 12"X9", SBPSP751 (SBPSP751)
- ACCUFORM Danger - Deep Water Warning Sign, 219074-7X10P (219074-7X10P)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: Aed Automated External Defibrillator, PSP721 (PSP721)
- NMC Bend Knees While Lifting Sign, S43R (S43R)
- Accuform Facility Signs