Shop All Exit Signs
Accuform
Sign, Alarm, 6"X8-1/2
Mfr # PSP109
Zoro # G1696739
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Exit Only Alarm Will Sound
- Width 8-1/2"
- Height 6"
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # PSP109
- Zoro # G1696739
- UPC # 846642059866
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 8-1/2" |
Height | 6" |
Details
Item | Emergency Exit Sign |
Header | No Header |
Legend | Emergency Exit Only Alarm Will Sound |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, V-Shaped |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.100" |
OSHA Compliant | Yes |
Sign Legend Color | White |
ANSI Compliant | Yes |
Includes | Mounting screws and self-adhesive foam tape |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | Yes |
Legend Style | Symbol and Text |
Sign Legend Text Color | White |
Description
V-Shape Projection Sign, Sign Subject Matter Exit and Entrance, Height 6 In., Width 8-1/2 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Emergency Exit Only Alarm Will Sound, Printed Language English, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Restroom Sign, Eng, Plastic, 7 x10, Wht/Blue, 123880 (123880)
- HY-KO Student Driver Magnet Sign 3" x 12", 5PK (A00570)
- HAWS Swing Down, Eye/Face Wash W/Head (7610S)
- LYLE Aluminum Floor Load Notice Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0219-NA_10X7)
- ACCUFORM Exit Sign, No Exit, 10"X14 (MADC529VP)
- ACCUFORM Not An Exit Sign, English, 14" W, 10" H, Vinyl, Yellow (MEXT527GF)
- ACCUFORM Exit Sign, Exit Arrow Left, 10"X14 (MADC532VA)
- ACCUFORM Exit Sign, Exit, 7"X10 (MEXT562VA)
- ACCUFORM Not An Exit Sign, English, Spanish, 10" W, 14" H, Plastic, Yellow (SBMEXT527GP)
- ACCUFORM Not An Exit Sign, English, 10" W, 7" H, Vinyl, Red (MADM419VS)
- NMC No Exit Glow Sign (GL199P)
- Accuform Signs