Shop All Right-To-Know & SDS Signs
Accuform
Sign, 8x8 ", Right To Know Info
Mfr # PSP482
Zoro # G1694395
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Right To Know Info
- Width 8 in
- Height 8 in
- Sign Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PSP482
- Zoro # G1694395
- UPC # 846642060619
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 8 in |
Height | 8 in |
Details
Item | L-Shape Projection Sign |
Header | No Header |
Legend | Right To Know Info |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, L-Shaped |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.100 in |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | Yes |
Legend Style | Symbol and Text |
Sign Legend Color | Green |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
ANSI Compliant | Yes |
Includes | Mounting screws and self-adhesive foam tape |
OSHA Compliant | Yes |
Sign Legend Text Color | Green |
Description
L-Shape Projection Sign, Sign Subject Matter SDS or Right to Know, Height 8 in, Width 8 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Right To Know Info, Printed Language English, Sign Shape L-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Stair Tread, 48 in.L x 12 in. W (61G13122-TRD48)
- FAME FABRICS Butcher Coat, White, Snaps, K86, XL (83256)
- BILCO CO Bilco® LU-4 Aluminum Ladder Safety Post (LU-4)
- CONDOR Welding Jacket, Brown, Leather, L (2AJ40)
- ACCUFORM NFPA Sign, 14 in Height, 10 in Width, Rectangle (ZFD837VA)
- ACCUFORM 0.1 Height, 4.25 Width, Self-Adhesive Polyester (NAP1514P)
- ACCUFORM NFPA Sign, 15 1/2 in Height, 15 1/2 in Width, Diamond (ZPF125)
- ACCUFORM Safety Data Sheets Safety Sign, 14 in Height, 10 in Width, Rectangle (MCHM517VP)
- ACCUFORM Safety Sign, 18"Wx8"H, Blk/Yllw, Plstc (PSP395)
- ACCUFORM 0.1 Height, 10 Width, Pressure Sensitive Vinyl (MBLEV10)
- NMC Notice Safety Data Sheets Available Sign - Bilingual (ESN444PB)
- Accuform Right-To-Know & SDS Signs