Shop All Safety Culture Signs
Accuform
SEVERE WEATHER Safety Sign SEVERE SHMFEX524VS
Mfr # SHMFEX524VS
Zoro # G911742737
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 14 in
- Sign Material Adhesive Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SHMFEX524VS
- Zoro # G911742737
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Sign Material | Adhesive Poly |
Description
Accuform SEVERE WEATHER Safety Sign SEVERE SHMFEX524VS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Demolition Gloves - M (48-22-8731)
- KAPPLER Zytron 300 Level B/C Coveralls XX-Large/XXX-Large (WPL911-2X3X)
- BOLLE SAFETY Goggle Rx Adapter, Clear, Polycarbonate (40164)
- ULTRATECH Containment Pool, 150 gal, 12 In H (8153)
- ACCUFORM SAFETY LABEL HYDRAULIC OIL 2 in x 9 in LCHL588 (LCHL588)
- ACCUFORM OSHA DANGER MANHOLE COVER SIGN CMH707 (CMH707)
- ACCUFORM Safety Sign SHIPPING AND RECEIVING MVHR571VS (MVHR571VS)
- ACCUFORM SAFETY SIGN EMERGENCY FUEL SHUTOFF MCHL572XL (MCHL572XL)
- ACCUFORM OSHA NOTICE SAFETY LABEL FOOD OR LHSK886XVE (LHSK886XVE)
- ACCUFORM Accuform Safety Poster, PREVENT HEAT STRESS, 22inH x 17inW, Poster Paper (SP125033)
- NMC Safety First Report All Accidents Sign, SF170AB (SF170AB)
- Accuform Signs