Shop All Security & Access Signs
Accuform
Security Sign, 12X18", BK and R/WHT, ENG
Mfr # MASE925XL
Zoro # G1715298
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Restricted Area Authorized Personnel Only Unauthorized Presence Constitutes A Breach Of Security
- Height 12 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MASE925XL
- Zoro # G1715298
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 18 in |
Height | 12 in |
Details
Item | Restricted Area Sign |
Header | No Header |
Legend | Restricted Area Authorized Personnel Only Unauthorized Presence Constitutes A Breach Of Security |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.118 in |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Black, White |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Legend Style | Text |
Operating Temp. Range | -58 Degrees to 175 Degrees F |
Double-Sided | No |
Sign Legend Text Color | Black, White |
Description
Restricted Area Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 12 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Restricted Area Authorized Personnel Only Unauthorized Presence Constitutes A Breach Of Security, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10603N-L)
- ZORO SELECT Emer Sh & Eye Wash Test Rcd Tag, Met, PK10 (4ZH14)
- SEIDMAN ASSOCIATES Beard Covers, Polypropylene, White, 1000/Case (DBRD-1000)
- CARHARTT Bib Overalls, 36" Waist Size, 32" Inseam (102776-412-36x32)
- ACCUFORM Admittance Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MATR521VA (MATR521VA)
- ACCUFORM Private Property Sign, Adhsv Vnyl, 10X14In (MATR969VS)
- ACCUFORM 0.25 Height, 10 Width, Plastic (XX223)
- ACCUFORM 0.1 Height, 10 Width, Polyethylene (XX1963)
- ACCUFORM Danger Sign, 24" Height, 36" Width, Plastic, Rectangle, English (MADM125VP)
- ACCUFORM Restricted Area Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADC505VP (MADC505VP)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Authorized Personnel 3 (DS-Authorized Personnel 3)
- Accuform Security & Access Signs