Shop All Tags
Accuform
Secure Status Tag Holder, 10 x 3-1/2
Mfr # TSS910
Zoro # G8110663
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 10 in
- Width 3 1/2 in
- Tag Shape Rectangle
- Hole Size 2-3/4 in, Clear Window Size 5-1/2 x 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10 in |
Width | 3 1/2 in |
Hole Size | 2-3/4 in, Clear Window Size 5-1/2 x 2-3/4 in |
Mounting Hole Diameter | 2 1/2 in |
Tag Size | #12 |
Mounting Hole Size | 1/2 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number MDT182CTP, MDT182PTP, TRS331CTP, TRS331PTP, TRS340CTP, TRS340PTP, Fastener Attachment Length Not Applicable, Fastener Type Self-Attaching, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 10 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Reinforcement, Mounting Hole Size 1/2 in, Number of Tags 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY SI Turbine Satin BLK w/Prizm Shallow H2O (OO9263-25)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- KLEENGUARD Coveralls, L, 25 PK, White, KleenGuard(TM) A30, Zipper (46103)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Lime (19450)
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS208PTP)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR154)
- ACCUFORM Danger Tag, 6-1/4 x 3 In, Cardstock, PK250 (TAR423)
- ACCUFORM Caution Tag, 5-3/4 x 3-1/4, PK25 (TSS102CTP)
- ACCUFORM Danger Tag, Do Not Start, 5-3/4x3-1/4 in, Cardstock, 25/PK (MDT190CTP)
- ACCUFORM Safety Tag, Information, 5-3/4x3-1/4 in, Plastic, 25/PK (TRS241PTP)
- AVERY DENNISON Repair Tags, 5 1/4 x 2 5/8, Manila, PK500 (15030)
- Accuform Tags