Shop All Right-To-Know and Hazardous Materials
Accuform
SDS Storage Kit, 22-1/2 x 26-1/2 in.
Mfr # SBZRS384
Zoro # G8398713
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Holder Type Cabinet
- Portable No
- Legend/Background Color Redand Blue/Yellow
- Height 22 1/2 in
- Width 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SBZRS384
- Zoro # G8398713
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 22 1/2 in |
Width | 26 1/2 in |
Depth | 5 in |
Binder Ring Size | 2 1/2 in |
Overall Depth | 5 in |
Overall Height | 22 1/2 in |
Overall Width | 26 1/2 in |
Description
Storage Kit, Binder Holder Material Steel, Binder Material Plastic, Binder Ring Size 2 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color Yellow, Hazard Communication Standard OSHA, Included Hardware (2) 2 1/2 in Dia Binders, (2) 36 in Metal Security Chain, Cabinet, Included Supplemental Materials (1) 17 in x 22 in Poster, Language English, Spanish, Mounting Hardware Included No, Mounting Style Cabinet, Number of Binder Holders 1, Number of Binders Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Multitag(r) Kit, Wht, CFR 1926.1053 (MUL-EITHUSA01A)
- PROPAC PERSONAL HYGIENE KIT (K3930)
- 3M Combination Cartridge/Filter, Magenta, Olive, NIOSH (TR-6590N)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0035YB)
- ACCUFORM Right-To-Know Center, 4-1/8 in. D, Alum (SBZRS708)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK100 (MHZW45PSC)
- ACCUFORM New Jersey Hazardous Waste Label, PK25 (MHZWNJEVP)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK250 (MHZW45EVL)
- ACCUFORM Document Box, English, 13-1/2 in. H (ZRS367)
- ACCUFORM Hazardous Waste Label, 4 In. H, PK100 (MHZW47EVC)
- ACCUFORM Non-Hazardous Waste Label, Wht/Grn, PK100 (MHZW11PSC)
- Accuform Right-To-Know and Hazardous Materials