Accuform

SDS JOB SITE BINDERS WITH HANDLES SBZRS942


product price: $45.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Plastic
  • Height 11 in
  • Width 14 in
  • Depth 3 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Accuform
  • MFR # SBZRS942
  • Zoro # G211988484
  • Country of Origin United States
  • Category Binders

Dimensions

Height 11 in
Width 14 in
Depth 3 in

Details

Material Plastic

Description

Accuform SDS JOB SITE BINDERS WITH HANDLES SBZRS942

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.