Shop All Binders
Accuform
SDS JOB SITE BINDERS WITH HANDLES SBZRS940
Mfr # SBZRS940
Zoro # G311988605
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 12 in
- Width 9 in
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL7065, CIRCLE LABEL #21, 2" (DL7065)
- VIM PRODUCTS Heavy Duty Stainless Steel Work Shears / Scissors (WS115)
- ZIPLOC Ziploc Snack Bag, PK480 (71144)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12)
- ACCUFORM SDS JOB SITE BINDERS WITH HANDLES ZRS942 (ZRS942)
- AVERY Durable View Binder, 1-1/2" Slant Rings, D (7771117022)
- BETTER OFFICE PRODUCTS Presentation Book W/Clear Frt Pocket, 12 Pockets, Assorted Colors, 85in x 11in Clear-Pockets, 12PK (32019)
- ACCO 6" Binder with Hooks, Blue (A7054122A)
- SAMSILL Classic Collection Ring Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Burgundy (SAM15154)
- ZORO SELECT 1" D-Ring Binder, Black (UNV30711)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 1" Capacity, 11 x 8.5, White, PK12, 12PK (1147)
- Accuform Binders