Shop All Right-To-Know and Hazardous Materials
Accuform
SDS Cabinet, 22-1/2 x 26-1/2 in.
Mfr # SBZRS388
Zoro # G8401434
original price:
$309.89
11% off
new price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Red and Blue/Yellow
- Depth 5 in
- Height 22 1/2 in
- Material Powder-Coated Steel
- Portable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBZRS388
- Zoro # G8401434
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Depth | 5 in |
Height | 22 1/2 in |
Width | 26 1/2 in |
Overall Height | 22 1/2 in |
Overall Width | 26 1/2 in |
Overall Depth | 5 in |
Description
Cabinet, Binder Holder Material Steel, Binder Material Not Applicable, Binder Ring Size Not Applicable, Clipboard Material Not Applicable, Document Storage Component Color Not Applicable, Hazard Communication Standard OSHA, Included Hardware Cabinet, Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Mounting Style Cabinet, Number of Binder Holders 1, Number of Binders Included 0, Overall Depth 5 in, Overall Height 22 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, XL, PR (MFI2-05-XL)
- DUAL-LITE Ext Sgn, Thrmplst, Wht, 11 1/2in, 1.78W (EVEUGWEI)
- SAS SAFETY NITRILE PAINTERS GLOVES LG (SA6533)
- WEARWELL 16 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK100 (MHZW45EVC)
- ACCUFORM Haz Waste Label, Container on Hold, 4x4 in, Paper, 100/PK (MHZW28PSC)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Poly, 250/RL (MHZWCAEVL)
- ACCUFORM Hazardous Waste Label, White/Black, PK100 (MHZW30PSC)
- ACCUFORM Binder, Red/Yellow, 10-5/8 in. W, English (ZRS641)
- ACCUFORM Chemical Sign, Chemical Name, 10x7 in, Adhesive Vinyl (ZFD841VS)
- JUSTRITE Document Box, 13-1/8 In. W, 3-4/7 In. D (23306)
- Accuform Right-To-Know and Hazardous Materials