Shop All Safety Banners and Posters
Accuform
Scoreboard, Safety Matters, 20 x 28 In.
Mfr # SCK105
Zoro # G6183694
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Because Safety Matters. ??? Days Accident Free
- Material Aluminum
- Height 28 in
- Width 20 in
- Includes Four Digit Display, 2 1/2 in H Numbers, Built In Hidden Mounting System, 8 ft Power Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SCK105
- Zoro # G6183694
- UPC # 846642088132
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 20 in |
Depth | 1 in |
Power Cord Length | 8 ft |
Character Height | 2 1/2 in |
Description
Electronic Scoreboard, Sign Legend Because Safety Matters. ___ Days Accident Free, English, Height 28 in, Width 20 in, Vertical Rectangle, Background Color Yellow, Background Graphic Family, Number of Displays 1, Display Format Number of Days
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, XL (O22007)
- TINGLEY Black PVC SafetyToe Boot, Men's, 9, PR (31261)
- ALLEGRO INDUSTRIES 500 Ft Lay Flat Ducting Fits 8In And (9500-500)
- SPEAKMAN Speakman SE-693 Traditional Series Combination Emergency Station (SE-693)
- ACCUFORM Poster, When A Spill Occurs, 18 x 24 In. (SP124491L)
- ACCUFORM Banner, Remember The Inspector, 24 x 48 In (MBR408)
- ACCUFORM SAFETY POSTERS ADULT CPR CARDIAC SHMFSD609VS (SHMFSD609VS)
- ACCUFORM Banner, Pride In Safety, 74 x 28 In. (MBR603)
- ACCUFORM Poster, Welding Safety In The, 18 x 24 In. (SP124484L)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK113)
- BRADY Safety Record Signs, 20 x 14In (SM793E)
- Accuform Safety Banners and Posters