Shop All Safety Banners and Posters
Accuform
Scoreboard, Pride In Safety, 20 x 28 In.
Mfr # SCK108
Zoro # G6230883
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Pride In Safety! Play For Safety. ??? Days Without A Lost Time Accident
- Material Aluminum
- Height 28 in
- Width 20 in
- Includes Four Digit Display, 2 1/2 in H Numbers, Built In Hidden Mounting System, 8 ft Power Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SCK108
- Zoro # G6230883
- UPC # 846642000684
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 20 in |
Depth | 1 in |
Power Cord Length | 8 ft |
Character Height | 2 1/2 in |
Description
Electronic Scoreboard, Sign Legend Pride In Safety! Play For Safety. ___ Days Without A Lost Time Accident, English, Height 28 in, Width 20 in, Vertical Rectangle, Background Color Blue, Background Graphic Patriotic Flag, Number of Displays 1, Display Format Number of Days
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Roll, Metallic Silver, Labels/Roll: 170 (35800)
- PYRAMEX Safety Glasses, Blue Anti-Scratch (SB5760D)
- BON TOOL Bon 84-473 Straw Hat, Adjustable (84-473)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, Black on White (M21-500-595-WT)
- ACCUFORM Banner, Who Depends On You, 28 x 96 In. (MBR850)
- ACCUFORM Scoreboard, Job Safety OSHA, 20 x 28 In. (SCK111)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK125)
- ACCUFORM Safety Record Signs, 74 x 28In, Vinyl, ENG (MBR606)
- ACCUFORM Poster, Be A Leader, 18 x 24 In. (SP124523L)
- ACCUFORM Banner, Aim For Zero, 28 x 96 In. (MBR817)
- 5S SUPPLIES 7 Types of Waste Poster Version 2 24in X 32in (POSTER-7TW-V3)
- Accuform Safety Banners and Posters