Shop All Tags
Accuform
Scaffold Status Holder, 12 x 4-1/2 in.
Mfr # TSS801
Zoro # G2097015
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 12 in
- Width 4 1/2 in
- Tag Shape Rectangle
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12 in |
Width | 4 1/2 in |
Hole Size | 2 1/2 in |
Mounting Hole Diameter | 2 1/2 in |
Tag Size | #12 |
Description
Tag, Fastener Type Fastener Not Included, Header Wording Danger, Height 12 in, Indoor/Outdoor Usage Indoor/Outdoor, Language English, Number of Tags 1, Serialization Not Serialized, Subject Matter Status Alert, Tag Color White, Tag Diameter Not Applicable, Tag Material Plastic, Tag Shape Rectangle, Tag Style Single Part, Thickness 0.06 in, Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Gray Anti-Fog, Scratch Resistant (11-25002-02)
- BSC PREFERRED Men Restroom ADA Compliant Plastic Sign (S-14804BLU)
- KLEENGUARD 2X-Large, 24 PK, White, MICROFORCE* Barrier SMS Fabric (49105)
- CONDOR Spill Kit, Oil-Based Liquids (35ZT02)
- ACCUFORM Loop n Strap Danger Tag, 5.25 x3.25, PK25 (TAL308)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS336CTP)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK100 (TAR710)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS340CTP)
- ACCUFORM ID Tag, Numbered 1-25, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL150)
- ACCUFORM Wrap Stick Tag, Caution, 12"Lx3-1/8"W, PK25 (TAT112)
- C.H. HANSON Nbr Tag, 1 x 1 In, 51-75 (40005)
- Accuform Tags