Shop All Safety Culture Signs
Accuform
SAFETY SIGN LOW CLEARANCE 6 in X 24 in
Mfr # MECR634XV
Zoro # G511705798
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 6 in
- Sign Material Adhesive Dura-Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MECR634XV
- Zoro # G511705798
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 24 in |
Height | 6 in |
Details
Sign Material | Adhesive Dura-Poly |
Description
Accuform SAFETY SIGN LOW CLEARANCE 6 in X 24 in MECR634XV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Blue Swiveling Glove Clip Holder, Dual Clips (3420)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-3X)
- KLEIN TOOLS Front Brim Hard Hat, Type 1, Class E (60248)
- TINGLEY Profile Knee Boots, Brown, Size 4, Mens, 15" H, PR (51154)
- ACCUFORM SAFETY SIGN SAFE LIFTING TECHNIQUES MGNF512XL (MGNF512XL)
- ACCUFORM SAFETY SIGN FIRST AID ROOM 10 X 14 MFSD444VS (MFSD444VS)
- ACCUFORM Safety Sign SHIPPING AND RECEIVING MVHR581VP (MVHR581VP)
- ACCUFORM NFPA SAFETY PLACARD 15 in DIAMOND 15 in (ZFD515PA)
- ACCUFORM SAFETY LABEL NOT A STEP 2 in X 9 in LSTF510XVE (LSTF510XVE)
- ACCUFORM Fire Safety Label, LFXG529XVE (LFXG529XVE)
- SIGNMISSION OSHA BE CAREFUL Sign, Bend Knees When Lifting W/ Symbol, 24in X 18in Decal, 18" W, 24" L, Portrait (OS-BC-D-1824-V-10103)
- Accuform Signs