Shop All Safety Culture Signs
Accuform
SAFETY SIGN FIRST AID EMERGENCY MFSD996XL
Mfr # MFSD996XL
Zoro # G811709168
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Height 17 in
- Sign Material Aluma-Lite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MFSD996XL
- Zoro # G811709168
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 7 in |
Height | 17 in |
Details
Sign Material | Aluma-Lite |
Description
Accuform SAFETY SIGN FIRST AID EMERGENCY MFSD996XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, 9 (D93120)
- AZUSA SAFETY Commander 15 Ga. Gray Nylon/Spandex Work Gloves, Black Micro-foam Nitrile Palm Coating, 2XL (CM3000)
- C.H. HANSON Number Stamp Set, Std Stl, 3/32" (20521)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 465V21 (465V21)
- ACCUFORM SAFETY SIGN SAFE LIFTING TECHNIQUES MGNF512XL (MGNF512XL)
- ACCUFORM OSHA DANGER Safety Sign STOP LOOK MVHR118VP (MVHR118VP)
- ACCUFORM Accuform Safety Poster, SOMETIMES WORKING IN THE SUN FEELS LIKE, 17inH x 22inW, Laminated (SP125178L)
- ACCUFORM OSHA WARNING SAFETY SIGN STEP DOWN MSTF319VS (MSTF319VS)
- ACCUFORM SAFETY LABEL SHARP EDGES USE LEQM521XVE (LEQM521XVE)
- ACCUFORM SAFETY LABEL MOTOR OIL ONLY 3 12 in X LCHL553XVE (LCHL553XVE)
- SIGNMISSION OSHA Sign, Sauna Reduce Risk Of Overheating, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-SI-P-710-L-11450)
- Accuform Safety Culture Signs