Shop All Safety Culture Signs
Accuform
Safety Sign FEDEX PICK UP 20 in x 28 in
Mfr # MVHR522XL
Zoro # G511738598
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Height 20 in
- Sign Material Aluma-Lite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MVHR522XL
- Zoro # G511738598
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 28 in |
Height | 20 in |
Details
Sign Material | Aluma-Lite |
Description
Accuform Safety Sign FEDEX PICK UP 20 in x 28 in MVHR522XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Rockets(R) Reusable Soft Foam Ear Plugs, Flanged Shape, 27 dB, Purple, 50 PK (6400)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-05-XL)
- ESS Ballistic Safety Glasses, Brown Anti-Fog, Scratch-Resistant (EE9006-02)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 10 PK, Lavender (NGPF7001-V)
- ACCUFORM SAFETY SIGN AREA FOR RESCUE MFEX522XL (MFEX522XL)
- ACCUFORM OSHA CAUTION Safety Sign ARC WELDING (MWLD602VS)
- ACCUFORM Motivational Safety Sign, 10" H, 14" W, Plastic, Rectangle, English, MQTL903VP (MQTL903VP)
- ACCUFORM Fire Safety Label, LFXG528VSP (LFXG528VSP)
- ACCUFORM Safety Sign BUCKLE UP AND DRIVE MVHR462XP (MVHR462XP)
- ACCUFORM OSHA DANGER MANHOLE COVER SIGN CMH707 (CMH707)
- SIGNMISSION Caution-Do Not Drive Forklift With Forks Raised-10x14 OSHA, CS-Do Not Drive Forklift w Forks Raised (CS-Do Not Drive Forklift w Forks Raised)
- Accuform Safety Culture Signs