Shop All Safety Culture Signs
Accuform
SAFETY SIGN AREA OF REFUGE 20 X 14 MLEX556GP
Mfr # MLEX556GP
Zoro # G411717167
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 20 in
- Sign Material Glow Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MLEX556GP
- Zoro # G411717167
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14 in |
Height | 20 in |
Details
Sign Material | Glow Plastic |
Description
ACCUFORM SAFETY SIGN AREA OF REFUGE 20 X 14 MLEX556GP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-XL (SJ320B-3ZGS-XL)
- EDWARDS SIGNALING Fire Bell, Gray, 6 In., 20 to 24V (439D-6AW)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 12 inch Magnetic Label Holder, 10PK (87207)
- NMC Danger Gasoline Label, Pk5 (D40AP)
- ACCUFORM WARNING SAFETY LABEL FUEL PUMP LCHL340 (LCHL340)
- ACCUFORM Safety Sign SHIPPING AND RECEIVING MVHR570XP (MVHR570XP)
- ACCUFORM OSHA NOTICE SAFETY LABEL FOOD OR LHSK886XVE (LHSK886XVE)
- ACCUFORM SAFETY LABEL ULTRALOW SULFUR HIGHWAY LCHL590 (LCHL590)
- ACCUFORM SAFETY LABEL HELP CONSERVE ENERGY LRCY511XVE (LRCY511XVE)
- ACCUFORM SEMICUSTOM SAFETY LABEL CAPACITY LVHR580 (LVHR580)
- SIGNMISSION OSHA BE CAREFUL Sign, Use Handrail W/ Symbol Bilingual, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-BC-D-1218-L-10059)
- Accuform Signs