Shop All Safety Culture Signs
Accuform
SAFETY SIGN AREA FOR RESCUE MFEX522XL
Mfr # MFEX522XL
Zoro # G411707991
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 18 in
- Sign Material Aluma-Lite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MFEX522XL
- Zoro # G411707991
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10 in |
Height | 18 in |
Details
Sign Material | Aluma-Lite |
Description
ACCUFORM SAFETY SIGN AREA FOR RESCUE MFEX522XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Coveralls, Cotton, Navy, S (4877DN RG S)
- ABUS Lockout Padlock, KD, Red, 2-17/32"H (72/30 KD)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113052)
- MSI Blue Hello, 22 W x 36 L (ZOR-CM-0014)
- ACCUFORM OSHA DANGER Safety Sign STOP LOOK MVHR118VP (MVHR118VP)
- ACCUFORM SAFETY LABEL SHARP EDGES USE LEQM521XVE (LEQM521XVE)
- ACCUFORM SAFETY SIGN EMERGENCY FUEL SHUTOFF MCHL572XL (MCHL572XL)
- ACCUFORM BILINGUAL ANSI WARNING ARC FLASH FBLSPS370 (FBLSPS370)
- ACCUFORM 0.1H, 10W, Self Adhesive Vinyl, SBMCAW103VS (SBMCAW103VS)
- ACCUFORM SAFETY LABEL LADDER INSPECTION 4 X 2 LCRT511VSP (LCRT511VSP)
- ACCUFORM DOUBLESIDED DOOR STICKERS AUTOMATIC LADM201P (LADM201P)
- Accuform Signs