Shop All Fire Signs
Accuform
Safety Sign, 6X6", GRN/Glow WHT, SYM, IMO, Sign Background Color: Green, Yellow
Mfr # MLMR124GX
Zoro # G1717583
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pictogram Only
- Width 6 in
- Height 6 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MLMR124GX
- Zoro # G1717583
- UPC # 46643007891
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 6 in |
Height | 6 in |
Details
Item | IMO (International Maritime Organization) Safety Sign |
Header | No Header |
Legend | Pictogram Only |
Sign Shape | Square |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | No Text |
Sign Background Color | Green, Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.072 in |
Operating Temp. Range | -50 Degrees to 190 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Double-Sided | No |
OSHA Compliant | Yes |
Legend Style | Symbol |
Description
IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 6 in, Width 6 in, Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Pictogram Only, Printed Language No Text, Sign Shape Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- BRADY Pipe Marker, Chilled Water Return, 4to6 In (4023-D)
- CAT FOOTWEAR Size 10 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- ANSELL Bib Apron, Blue, 55 In. L (56-601)
- ACCUFORM Notice Sign, 6 x 6In, GRN/Glow WHT, SYM, IMO, Sign Shape: Square (MLMR120GE)
- ACCUFORM CO2 FIRE EXTINGUISHER SYSTEMS MFXG647XT (MFXG647XT)
- ACCUFORM Emergency Sign, 12 in Height, 14 in Width, Plastic, V-Shaped, English, Spanish (SBPSP392)
- ACCUFORM Fire Alarm Sign, 8 in Height, 8 in Width, Plastic, L-Shaped, English (PSP730)
- ACCUFORM Fire Extinguisher Sign, 10X7", WHT/R, Width: 7" (MFXG417VS)
- ACCUFORM Fire Extinguisher Sign, 14X5", WHT/R (MFXG556VP)
- LYLE Fire Lane Sign, 6"H, 12"W, Aluminum (T1-1828-HI_12x6)
- Accuform Signs