Shop All Fire Signs
Accuform
Safety Sign, 6X6", GRN/Glow WHT, SYM, IMO, Operating Temp. Range: -30 Degrees to 175 Degrees F
Mfr # MLMR104GE
Zoro # G1716183
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pictogram Only
- Width 6 in
- Height 6 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MLMR104GE
- Zoro # G1716183
- UPC # 846642112400
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 6 in |
Height | 6 in |
Details
Item | IMO (International Maritime Organization) Safety Sign |
Header | No Header |
Legend | Pictogram Only |
Sign Shape | Square |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Sign Background Color | Green, Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.012 in |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -30 Degrees to 175 Degrees F |
Legend Style | Symbol |
Description
IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 6 in, Width 6 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Pictogram Only, Sign Shape Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA PROFESSIONAL Textured Oil Men's Closed Back Clog in Antique Brown, Size 10.5-11, PR (450206M-078-45)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV LN 50)
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, XS, 1 PR (11-318)
- CONDOR Reversible Gloves, Cotton, Women's, PK12 (4JD03)
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 7 1/2 in Width, Plastic, V-Shaped, English (PSP330)
- ACCUFORM FIRE EMERGENCY HYDRANT RINGS MFH800YL (MFH800YL)
- ACCUFORM Fire Extinguisher Sign, 6 in Height, 24 in Width, Vinyl, Rectangle, English (PSR273)
- ACCUFORM Fire Extinguisher Sign, 18X4", WHT/R (MFXG545VP)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/WHT, Sign Legend Color: Red (MFXG419VP)
- ACCUFORM Fire Extinguisher Sign, 18X4", AL, ENG (MFXG580VA)
- NMC Symbol A Class Slide Fire Door Imo Label (IMO177R)
- Accuform Fire Signs