Shop All Fire Signs
Accuform
Safety Sign, 6X6", GRN/Glow WHT, SYM, IMO
Mfr # MLMR134GE
Zoro # G1715343
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pictogram Only
- Width 6 in
- Height 6 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MLMR134GE
- Zoro # G1715343
- UPC # 46643011027
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 6 in |
Height | 6 in |
Details
Item | IMO (International Maritime Organization) Safety Sign |
Header | No Header |
Legend | Pictogram Only |
Sign Shape | Square |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | No Text |
Sign Background Color | Green, Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.012 in |
Legend Style | Symbol |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | No |
Operating Temp. Range | -30 Degrees to 175 Degrees F |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Description
IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 6 in, Width 6 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Pictogram Only, Printed Language No Text, Sign Shape Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Stainless Steel (G1814BC)
- CONDOR Containment Berm, 6ft.W, 269gal.Spill Cap. (BD-66-AL-L-C)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, L (V1051260U-L)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1697)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/WHT (MFXG419VS)
- ACCUFORM Fire Extinguisher Sign, 24X7-1/2" (PSP627)
- ACCUFORM Fire Extinguisher Sign, 18X4", AL, ENG (MFXG580VA)
- ACCUFORM SAFETY SIGN FIRE DEPARTMENT MEXG550RL (MEXG550RL)
- ACCUFORM Fire Extinguisher Sign, 18X4", R/YEL (MFXG551GP)
- ACCUFORM Fire Blanket Sign, 6X8-1/2", WHT/R, PS (PSP621)
- CONDOR Safety Sign, 7" W, 10" H, 0.055" Thickness (469V90)
- Accuform Fire Signs