Shop All Safety Culture Signs
Accuform
SAFETY SIGN 20 X 14 DURAPLASTIC UNIT
Mfr # SBMELC144XT
Zoro # G011740589
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 20 in
- Sign Material Dura-Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMELC144XT
- Zoro # G011740589
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14 in |
Height | 20 in |
Details
Sign Material | Dura-Plastic |
Description
ACCUFORM SAFETY SIGN 20 X 14 DURAPLASTIC UNIT SBMELC144XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Cable Vertical Safety System, 30 ft, 620 lb Weight Capacity, Silver (6118030)
- BRADY Number Tag, Brass, CHWS 026-050, PK25 (23577)
- SENSIT Cal Kit for Mfr. No. 906-00000-08 (881-00017)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-XL)
- ACCUFORM PROP 65 ALCOHOLIC BEVERAGE MCAW341VS (MCAW341VS)
- ACCUFORM SAFETY SIGN EMPTY CYLINDER STORAGE MCPG510XL (MCPG510XL)
- ACCUFORM SAFETY LABEL CHECK AND INSPECT BEFORE LVHR538XVE (LVHR538XVE)
- ACCUFORM SAFETY LABEL WASTE OIL 3 12 in X 5 in LCHL504XVE (LCHL504XVE)
- ACCUFORM SAFETY SIGN VERIFICATION OF SERVICE CVS116 (CVS116)
- ACCUFORM SAFETY SIGN BE FOD FREE 14 X 10 MQTL504VA (MQTL504VA)
- SIGNMISSION Caution Sign-Do Not Jump From Dock-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Jump From Dock (CS-Jump From Dock)
- Accuform Signs