Shop All Right-To-Know & SDS Signs
Accuform
Safety Sign, 14"W, COrner Holes, Aluminum
Mfr # MCHM801VA
Zoro # G1705638
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Safety Data Sheets Available Upon Request
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MCHM801VA
- Zoro # G1705638
- UPC # 846642092061
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Notice Sign |
Header | Notice |
Legend | Safety Data Sheets Available Upon Request |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Legend Style | Text |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Black |
Header Background Color | Blue |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Notice Sign, Sign Subject Matter SDS or Right to Know, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Safety Data Sheets Available Upon Request, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEGHELLI Combo Emergency Light and Exit Sign, PCH-G-SA (PCH-G-SA)
- ABUS Lockout Padlock, KA, Green, 2-17/32"H, PK12 (72/30 KA X 12)
- BON TOOL Bon 84-279 Caution Tape Red 3" X 1000 Foot (84-279)
- THOROGOOD SHOES Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (804-3236 12W)
- ACCUFORM SDS 3D Projection Sign, 8 in Height, 18 in Width, V-Shaped (PSP768)
- ACCUFORM Safety Data Sheets Safety Sign, Alum (MCHM517VA)
- ACCUFORM Spanish-Bilingual Notice Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (SBMCHM825VP)
- ACCUFORM 0.4 Height, 5 Width, Self-Adhesive Polyester (NAP1512P)
- ACCUFORM 0.1 Height, 10 Width, Pressure Sensitive Vinyl (MBLEV10)
- ACCUFORM 0.25 Height, 4.5 Width, Self-Adhesive Polyester (NAP1513P)
- BRADY NFPA Sign, 10 in Height, 10 in Width, Diamond (50053)
- Accuform Right-To-Know & SDS Signs