Shop All Safety Culture Signs
Accuform
SAFETY SIGN 12 in X 36 in ACCUSHIELD UNIT
Mfr # MCHL578XP
Zoro # G111697493
product price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 12 in
- Sign Material Accu-Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MCHL578XP
- Zoro # G111697493
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 36 in |
Height | 12 in |
Details
Sign Material | Accu-Shield |
Description
Accuform SAFETY SIGN 12 in X 36 in ACCUSHIELD UNIT MCHL578XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Dissolvable DaySpots - Wednesday 2" circle White w/Red (DDOT-W2W)
- EDGE EYEWEAR Safety Glasses, Red Scratch-Resistant (SKAP119)
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- KLEENGUARD 2X-Large, 24 PK, White, MICROFORCE* Barrier SMS Fabric (KCC 49125)
- ACCUFORM Safety Sign SHIPPING AND RECEIVING MVHR570XP (MVHR570XP)
- ACCUFORM SAFETY LABEL DIESEL FUEL ONLY 3 in X 7 in LCHL557 (LCHL557)
- ACCUFORM 0.1H, 10W, Self Adhesive Vinyl, MSPS534VS (MSPS534VS)
- ACCUFORM SAFETY SIGN LADDER RULES 14 in X 10 in (MCRT543VP)
- ACCUFORM Accuform Safety Poster, PREVENT HEAT STRESS, 22inH x 17inW, Poster Paper (SP125033)
- ACCUFORM Safety Sign TRASH ONLY 10 in x 14 in (MHSK503XT)
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 10in X 7in Decal, 7" W, 10" L, Employee Hand Washing (OS-NS-D-710-25572)
- Accuform Signs