Shop All Safety Banners and Posters
Accuform
Safety Record Signs, 74 x 28In, Vinyl, ENG
Mfr # MBR605
Zoro # G8328214
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Safety Is The Priority Quality Is The Standard
- Material Poly Sheeting
- Height 74 in
- Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MBR605
- Zoro # G8328214
- UPC # 846642064518
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 74 in |
Width | 28 in |
Grommet Size | 5/8 in |
Description
Safety Banner, Shape Vertical Rectangle, Safety Banner Legend Safety Is The Priority Quality Is The Standard, Sign Legend Style Symbol and Text, Printed Language English, Background Color Blue, Number of Printed Sides 1, Width 28 in, Height 74 in, Thickness 0.013 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, S (J24172)
- MCR SAFETY E Weight Terry Black Stripe, L, PK12 (9433)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWH2X002500)
- BADGER TAG & LABEL HMIG Self-Laminating Label, 1.5x3, PK500 (18007)
- ACCUFORM Banner, Go Home Safe, 28x48 In (MBR426)
- ACCUFORM Safety Poster, 18 x 24In, FLEX PLSTC, ENG (SP124479L)
- ACCUFORM Banner, Be On Our Team, 28 x 96 In. (MBR892)
- ACCUFORM Poster, Be Aware Operate, 18 x 24 In. (SP124528L)
- ACCUFORM Banner, Safety Promotes Quality, 28 x 96 (MBR921)
- ACCUFORM Banner, Falling Is No Way, 28 x 96 In. (MBR877)
- ACCUFORM Poster, Choose The Right Glove, 18 x 24 (SP124480L)
- Accuform Signs