Shop All Safety Banners and Posters
Accuform
Safety Record Signs, 29 x 20In, AL
Mfr # SBSCK117
Zoro # G7592636
original price:
$290.29
8% off
new price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language Bilingual
- Legend Safety Is The Priority Quality Is The Standard/La Seguridad Es La Prioridad La Calidad Es El Estandar __ Days Without An Accident/Dias Sin Accidentes/Accidents Are Avoidable
- Material Aluminum
- Height 28 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBSCK117
- Zoro # G7592636
- UPC # 846642039509
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 20 in |
Depth | 1 in |
Character Height | 2 1/2 in |
Power Cord Length | 8 ft |
Description
Electronic Safety Scoreboard, Sign Legend Safety Is The Priority Quality Is The Standard/La Seguridad Es La Prioridad La Calidad Es El Estandar __ Days Without An Accident/Dias Sin Accidentes/Accidents Are Avoidable, English, Spanish, Height 28 in, Width 20 in, Vertical Rectangle, Background Color White, Number of Displays 1, Display Format Number of Days
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG M (JD20ND RG M)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM28FRM M 060)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station ABS Plastic (G1825P)
- KLEEN CHEF Premium Heavy Duty PVC Leather Apron, Black (BLKC-HDS-PVC-AP1BK)
- ACCUFORM Banner, Safety Promotes Quality, 28 x 96 (MBR921)
- ACCUFORM Accuform PPE-ID Customizable PPE Poster, 24in x 18in (PPE357)
- ACCUFORM Electronic Scoreboard, 28in x 20in, Black (SCK121)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK113)
- ACCUFORM Poster, Pride In Safety!, 18 x 24 In. (SP124516L)
- ACCUFORM Banner, Pride In Safety, 74 x 28 In. (MBR603)
- NMC COVID-19 Protect Yourself Banner (BT561)
- Accuform Safety Banners and Posters