Shop All Safety Banners and Posters
Accuform
Safety Record Signs, 29 x 20In, AL, ENG
Mfr # SCK125
Zoro # G4958116
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Safety Is The Priority Quality Is The Standard Our Plant Has Worked __ Days Without A Recordable Injury Accidents Are Preventable!
- Material Aluminum
- Height 28 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SCK125
- Zoro # G4958116
- UPC # 846642000691
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 20 in |
Depth | 1 in |
Character Height | 2 1/2 in |
Power Cord Length | 8 ft |
Description
Electronic Safety Scoreboard, Sign Legend Safety Is The Priority Quality Is The Standard Our Plant Has Worked __ Days Without A Recordable Injury Accidents Are Preventable!, English, Height 28 in, Width 20 in, Vertical Rectangle, Background Color Blue, Number of Displays 1, Display Format Number of Days
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Respirator Cartridge for Certa, 6001, PK2, 2 PK, NIOSH Approved (70070316776)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 5 ft. L (231S0035CH)
- CHILL-ITS BY ERGODYNE Cooling Towel, Blue, 13"L x 29-1/2"W, PK50 (6602-BULK)
- ZORO SELECT Stamp Holder, 1/4 In. H, Steel (1F120)
- ACCUFORM Poster, Safety Is Job 1, 18 x 24 In. (SP124522L)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK114)
- ACCUFORM Banner, Attention Enhances, 28 x 96 In. (MBR800)
- ACCUFORM PERSNL PROTECTIV EQUIP CHART/LBL BOOKKIT (PPE248)
- ACCUFORM PERSONL PROTECTIVE EQUIP LABEL BOOK ONLY (PPE468)
- ACCUFORM Banner, Who Depends On You, 28 x 96 In. (MBR850)
- SAFETYPOSTER.COM Safety Poster, Shouldnt Be A Stretch, ENG (P4046)
- Accuform Safety Banners and Posters