Shop All Safety Banners and Posters
Accuform
Safety Record Signs, 29 x 20In, AL, ENG
Mfr # SCK119
Zoro # G7615894
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend This Plant Has Worked __ Days Without A Lost Time Accident The Best Previous Record Was __ Days Do Your Part! Help Make A New Record
- Material Aluminum
- Height 28 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SCK119
- Zoro # G7615894
- UPC # 846642000660
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 20 in |
Depth | 1 in |
Power Cord Length | 8 ft |
Character Height | 2 1/2 in |
Description
Electronic Safety Scoreboard, Sign Legend This Plant Has Worked __ Days Without A Lost Time Accident The Best Previous Record Was __ Days Do Your Part! Help Make A New Record, English, Height 28 in, Width 20 in, Vertical Rectangle, Background Color Green, Number of Displays 2, Display Format Number of Days
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYL2X001200)
- KLEIN TOOLS Hard Hat, Non-Vented, Cap Style, White (60100)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Full Finger, ANSI, 4XL, PR (IEX-HZi5-08-XXXXL)
- KLEENGUARD V30 Nemesis Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Black Half-Frame, Clear Lens (25679)
- ACCUFORM Safety Awareness Poster, 24 x 18In, ENG (SP124478L)
- ACCUFORM Banner, Good Housekeeping, 28 x 96 In. (MBR981)
- ACCUFORM Safety Scoreboard Set, Vinyl, ENG (MSK402)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (MBR880)
- ACCUFORM GHS Poster, 18x24 In (SP125163L)
- ACCUFORM Scoreboard, Job Safety, 20 x 28 In. (SCK115)
- ACCUFORM Banner, Our Top Priorities, 28 x 96 In. (MBR951)
- Accuform Signs