Shop All Safety Banners and Posters
Accuform
Safety Record Signs, 29 x 20In, AL, ENG
Mfr # SCK118
Zoro # G7568766
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Legend This Department Has Worked __ Days Without A Lost Time Accident The Best Previous Record Was __ Days Do your Part Help Make A New Record
- Material Aluminum
- Height 28 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SCK118
- Zoro # G7568766
- UPC # 846642000653
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 20 in |
Depth | 1 in |
Power Cord Length | 8 ft |
Character Height | 2 1/2 in |
Description
Electronic Safety Scoreboard, Sign Legend This Department Has Worked __ Days Without A Lost Time Accident The Best Previous Record Was __ Days Do your Part Help Make A New Record, English, Height 28 in, Width 20 in, Vertical Rectangle, Background Color Green, Number of Displays 1, Display Format Number of Days
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 14 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- TINGLEY RUBBER Tingley® O53122 Comfort-Brite® Snap Fly Front Overall, Fluorescent Lime, Large (O53122.LG)
- UMBO 24in Pleated Bouffant Cap - Yellow, 1000/CS, 1000PK (H204-24Y)
- 3M E-A-R, SofTouch Disposable Corded Ear Plugs, Bell Shape, NRR 31 dB, Blue/Yellow, 200 Pairs (318-4001)
- ACCUFORM Banner, How Do You Spell Safety, 28 x 96 (MBR931)
- ACCUFORM Banner, Good Housekeeping, 28 x 96 In. (MBR894)
- ACCUFORM Banner, Pride In Safety, 74 x 28 In. (MBR603)
- ACCUFORM Safety Record Signs, 24 x 18In, ENG (SP124508L)
- ACCUFORM Electronic Scoreboard, 28in x 20in, Brown (SCK126)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (MBR866)
- ACCUFORM Electronic Scoreboard, 28in x 20in, Black (SCK121)
- Accuform Safety Banners and Posters