Shop All Safety Banners and Posters
Accuform
Safety Record Signs, 29 x 20In, AL, ENG
Mfr # SCK114
Zoro # G4958326
original price:
$381.59
29% off
new price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend On The Job Safety Begins Here This Plant Has Worked __ Days Without An OSHA Recordable Injury Accidents Are Avoidable
- Material Aluminum
- Height 28 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SCK114
- Zoro # G4958326
- UPC # 846642039653
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 20 in |
Depth | 1 in |
Character Height | 2 1/2 in |
Power Cord Length | 8 ft |
Description
Electronic Safety Scoreboard, Sign Legend On The Job Safety Begins Here, This Plant Has Worked ___ Days Without An Osha Recordable Injury, Accidents Are Avoidable, English, Height 28 in, Width 20 in, Vertical Rectangle, Background Color White, Number of Displays 1, Display Format Number of Days
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 M 090)
- DAMASCUS GEAR Tactical/Military Glove, L, Black, PR (DMZ33LG)
- IDESCO SAFETY Out of Service Safety Tag, PK10 (KAT198AC)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1514-RD_7X5 (U5-1514-RD_7X5)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK118)
- ACCUFORM First Aid Poster, 17 x 11 in, English (197718)
- ACCUFORM Poster, Safety Is The Payout, 18 x 24 In. (SP124539L)
- ACCUFORM Safety Record Signs, 24 x 18In, Bilingual (SP124517L)
- ACCUFORM Poster, Guidelines For Forklift, 18 x 24 (SP124481L)
- ACCUFORM Poster, Be A Leader, 18 x 24 In. (SP124523L)
- SIGNMISSION SAFETY IS TEAM EFFORT BANNER SIGN worker procedure osha workplace, 48" H, B-Safety Is Team Effort (B-Safety Is A Team Effort)
- Accuform Signs