Shop All Safety Banners and Posters
Accuform
Safety Record Signs, 29 x 20In, AL, ENG
Mfr # SCK113
Zoro # G7555457
original price:
$286.29
5% off
new price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend On The Job Safety Begins Here This Plant Has Worked __ Days Without A Lost Time Accident Accidents Are Avoidable
- Material Aluminum
- Height 28 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SCK113
- Zoro # G7555457
- UPC # 846642039677
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 20 in |
Depth | 1 in |
Power Cord Length | 8 ft |
Character Height | 2 1/2 in |
Description
Electronic Safety Scoreboard, Sign Legend On The Job Safety Begins Here This Plant Has Worked ___ Days Without A Lost Time Accident Accidents Are Avoidable, English, Height 28 in, Width 20 in, Vertical Rectangle, Background Color White, Number of Displays 1, Display Format Number of Days
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, XL, Black/Yellow, Spandex (CG40-75-011)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 3/32inH, Gothic, Steel (02092)
- CORTINA SAFETY PRODUCTS PADDLE STOP/SLOW PLASTIC 24IN EGR SHE (03-822)
- STRANCO Die Cut Letter Label, A (DBV-SINGLE-6-A)
- ACCUFORM Scoreboard, Safety Matters, 20 x 28 In. (SCK105)
- ACCUFORM Poster, Safety Is A Family, 18 x 24 In. (SP124527L)
- ACCUFORM Electronic Scoreboard, 20 in. W, 28 in. H (SCK104)
- ACCUFORM Safety Poster, 18 x 24In, FLEX PLSTC, ENG (SP124476L)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK119)
- ACCUFORM Banner, Safety Promotes Quality, 28 x 96 (MBR921)
- JJ KELLER GHS Poster, Poster-Bilingual, 20" H, 26" W (63418)
- Accuform Signs