Shop All Safety Banners and Posters
Accuform
Safety Record Signs, 28In x 8ft., Vinyl
Mfr # MBR880
Zoro # G7541773
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Pride in Safety Pride in Your Work
- Material Poly Sheeting
- Height 28 in
- Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MBR880
- Zoro # G7541773
- UPC # 846642001230
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 96 in |
Grommet Size | 3/8 in |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Pride In Safety Pride In Your Work, Sign Legend Style Symbol and Text, Printed Language English, Background Color Blue, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: 750 (PTL-39-422)
- MASTER LOCK Lockout Padlock, KD, Red, 1-13/16"H (S33RED)
- ZORO SELECT Disposable Procedural Face Mask and Eye Shield, Universal, Blue, 25PK (3NMG3)
- MOBILE WARMING Unisex Black Heated Vest, Bluetooth, MD, 7.4V (MWUV07010320)
- ACCUFORM Banner, Safety Promotes Quality, 28 x 96 (MBR921)
- ACCUFORM Banner, If It Seems Unsafe, 28 x 96 In. (MBR854)
- ACCUFORM Banner, Safety Starts With You, 28 x 96 In (MBR846)
- ACCUFORM Banner, Safety First, 28 x 96 In. (MBR864)
- ACCUFORM Electronic Scoreboard, 28 in x 20 in, Gray (SCK103)
- ACCUFORM Safety Record Signs, 24 x 18In, ENG (SP124506L)
- SAFETYPOSTER.COM Safety Poster, See For Yourself, ENG (P0126)
- Accuform Safety Banners and Posters