Shop All Safety Banners and Posters
Accuform
Safety Record Signs, 28In x 8ft., Vinyl
Mfr # MBR870
Zoro # G6221984
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Teamwork Improves Safety Make Safety A Team Goal!
- Material Poly Sheeting
- Height 28 in
- Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MBR870
- Zoro # G6221984
- UPC # 846642000851
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 96 in |
Grommet Size | 3/8 in |
Description
Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Teamwork Improves Safety Make Safety A Team Goal!, Sign Legend Style Symbol and Text, Printed Language English, Background Color Yellow, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1294-RD_7X5 (U3-1294-RD_7X5)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest/Legs, L (021-1820)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWHXL00250S)
- BRADY Label Printer, Blue, 13" H, 5.42 lb. (BMP51-AM-BWSPWID)
- ACCUFORM Poster, Safety Guidelines, 18 x 24 In. (SP124494L)
- ACCUFORM Safety Poster (SP125089L)
- ACCUFORM Banner, Attention You Are Now, 28 x 96 In. (MBR802)
- ACCUFORM Poster, Safety Is The Payout, 18 x 24 In. (SP124539L)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (SBMBR897)
- ACCUFORM Safety Record Signs, 74 x 28In, Vinyl, ENG (MBR606)
- NMC Social Distancing Poster (PST149)
- Accuform Signs