Shop All Safety Banners and Posters
Accuform
Safety Record Signs, 28In x 4ft., Vinyl
Mfr # MBR420
Zoro # G7485764
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Pride in Safety Pride in Your Work
- Material Poly Sheeting
- Height 28 in
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MBR420
- Zoro # G7485764
- UPC # 846642025939
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 48 in |
Grommet Size | 3/8 in |
Description
Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Pride In Safety Pride In Your Work, Sign Legend Style Symbol and Text, Printed Language English, Background Color Blue, Number of Printed Sides 1, Width 48 in, Height 28 in, Thickness 0.013 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Green (91584)
- LYLE Decal Danger Restricted Area, 5"x3-1/2" (LCU4-0378-ND_5X3.5)
- CONDOR Leather Gloves, Safety Cuff, L, PR (6AC96)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, XL (3440XL)
- ACCUFORM Poster, Safety Is A Family, 18 x 24 In. (SP124514L)
- ACCUFORM Banner, Attention Enhances, 28 x 96 In. (MBR800)
- ACCUFORM Poster, Safety Guidelines For, 18 x 24 In. (SP124490L)
- ACCUFORM Banner, Pride In Safety, 74 x 28 In. (MBR603)
- ACCUFORM Safety Record Signs, 29 x 20In, AL (SBSCK117)
- ACCUFORM Banner, Finish Your Day, 28 x 96 In. (MBR852)
- SAFETYPOSTER.COM Safety Poster, Report Near Misses, ENG (SW0038)
- Accuform Signs