Shop All Safety Banners and Posters
Accuform
Safety Record Signs, 24 x 18In, ENG
Mfr # SP124508L
Zoro # G7591491
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Go Home Safe Today!
- Material Plastic
- Height 22 in
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SP124508L
- Zoro # G7591491
- UPC # 846642018849
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 17 in |
Description
Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Go Home Safe Today!, Sign Legend Style Symbol and Text, Printed Language English, Background Color Black, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Personal Safety Lockout Pouch, Red (1457E410KAPRE)
- MINTIE TECHNOLOGIES Environmental Containment Unit, 48" W (MTIECU4)
- CONDOR Stop Sound Horn Sign, 24" W, 24" H, English, Vinyl, Red (477G60)
- GEORGIA BOOT Size 11 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- ACCUFORM Warning Tag, 5-3/4 x 3-1/4, PK25 (TRS322CTP)
- ACCUFORM Poster, Choose The Right Glove, 18 x 24 (SP124480L)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK114)
- ACCUFORM Safety Awareness Poster, 24 x 18In, ENG (SP124478L)
- ACCUFORM Safety Record Signs, 74 x 28In, Vinyl, ENG (MBR605)
- ACCUFORM Poster, Arc Flash, 18 x 24 In. (SP124493L)
- NMC Do Your Part Banner (BT539)
- Accuform Signs