Shop All Safety Banners and Posters
Accuform
Safety Record Signs, 24 x 18In, ENG
Mfr # SP124507L
Zoro # G7464502
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Go Home Safe Today! Others Are Depending on You!
- Material Plastic
- Height 22 in
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SP124507L
- Zoro # G7464502
- UPC # 846642018825
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 17 in |
Description
Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Go Home Safe Today! Others Are Depending On You!, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Caution Decal, Automatic Door, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape, Automatic Door (OS-CS-D-35-L-19113)
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Work Gloves (XXL, Brown) (LDCW-75-012)
- BERTECH Heavy Duty Industrial Grade Finger Cots, 14 Mil Thick, Large, Orange, 300PK (FC-O-L)
- NMC Danger Propane No Smoking No Open Flame Sign, D397P (D397P)
- ACCUFORM Poster, Workplace Fire Prevention, 18 x 24 (SP125166L)
- ACCUFORM Banner, Think Quality, 28 x 96 In. (MBR928)
- ACCUFORM Poster, Guidelines For Forklift, 18 x 24 (SP124481L)
- ACCUFORM Poster, Safety Is Job 1, 18 x 24 In. (SP124522L)
- ACCUFORM Poster, Arc Flash, 18 x 24 In. (SP124493L)
- ACCUFORM Safety Record Signs, 74 x 28In, Vinyl, ENG (MBR605)
- COMPLYRIGHT Fire Extinguishers Poster, English (WR0239)
- Accuform Signs