Shop All Safety Banners and Posters
Accuform
Safety Record Signs, 24 x 18In, ENG
Mfr # SP124506L
Zoro # G6212857
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Make A Play for Safety!
- Material Plastic
- Height 22 in
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SP124506L
- Zoro # G6212857
- UPC # 846642062835
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 17 in |
Description
Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Make A Play For Safety!, Sign Legend Style Symbol and Text, Printed Language English, Background Color Brown, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, M, 100 PK, Clear (HLY55032)
- SALISBURY Single Grounding Set (24310)
- STENS Safety Glasses - Polycarbonate Lens Filters 99.9% Of Harmful Uv Rays (751-634)
- SAS SURVIVAL AIR SYS Box Of 50 Thickster Pf Latex Disp. Gloves Xl (6604-20)
- ACCUFORM Safety Poster, 18 x 24In, FLEX PLSTC, ENG (SP124476L)
- ACCUFORM PERSNL PROTECTIV EQUIP CHART/LBL BOOKKIT (PPE248)
- ACCUFORM Accuform PPE-ID Customizable PPE Poster, 24in x 18in (PPE357)
- ACCUFORM Poster, Safety Is The Payout, 18 x 24 In. (SP124539L)
- ACCUFORM Banner, Do It Safely All, 28 x 96 In. (MBR808)
- ACCUFORM Banner, Safety Comes First, 28 x 96 In. (MBR833)
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106329)
- Accuform Signs