Shop All Safety Banners and Posters
Accuform
Safety Record Signs, 24 x 18In, Bilingual
Mfr # SP124517L
Zoro # G7540285
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language Bilingual
- Legend Safety Is The Priority Quality Is The Standard/La Seguridad Es La Prioridad La Calidad Es El Estandar/Accidents Are Avoidable
- Material Plastic
- Height 22 in
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SP124517L
- Zoro # G7540285
- UPC # 846642018863
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 17 in |
Description
Safety Scoreboard, Shape Vertical Rectangle, Safety Banner Legend Safety Is The Priority - Quality Is The Standard, Sign Legend Style Symbol and Text, Printed Language English, Spanish, Background Color White, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 465J45 (465J45)
- MCR SAFETY Welding Leather Glove, Brown/White, XL, PR (4890XL)
- SIGNMISSION OSHA Confined Space Enter By Permit Only, Bilingual 18in X 24in Plastic Sign, 24" H, 18" W, Lndscp (OS-CL-P-1824-L-19969)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-S)
- ACCUFORM Banner, Good Housekeeping, 28 x 96 In. (MBR894)
- ACCUFORM DIGI-DAY®3 Scoreboard, Safety First Sunbelt, 28x20 in, Aluminum (SCAQ299385JM)
- ACCUFORM Safety Poster (SP125088L)
- ACCUFORM Electronic Scoreboard, 28 in x 20 in, Gray (SCK103)
- ACCUFORM Safety Scoreboard Set, Pride In SAF, ENG (MSK408)
- ACCUFORM Banner, Be A Leader, 28 x 96 In. (MBR813)
- ACCUFORM Banner, Our Top Priorities, 28 x 96 In. (MBR951)
- Accuform Safety Banners and Posters