Shop All Safety Banners and Posters
Accuform
Safety Record Signs, 18 x 24In, ENG
Mfr # SP124520L
Zoro # G7533041
original price:
$29.48
15% off
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Legend Make Safey A Team Goal
- Material Plastic
- Height 17 in
- Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SP124520L
- Zoro # G7533041
- UPC # 846642018832
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 17 in |
Width | 22 in |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Make Safey A Team Goal, Sign Legend Style Symbol and Text, Printed Language English, Background Color Yellow, Number of Printed Sides 1, Width 22 in, Height 17 in, Thickness 0.024 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1/2 in W, Indoor, Clear (M7C-500-430)
- MCR SAFETY MCR Safety® Swagger® SR148B Safety Glasses SR1, Clear Frame, Black TPR Temples, Blue Lens (SR148B)
- ULTRATECH Drum Spill Containment Deck, 75 gal Spill Capacity, 8 Drum, 12,000 lb., Polyethylene (1075)
- GVS-RPB Safety Z-Link Zytec FR Shoulder Cape (16-721)
- ACCUFORM Safety Poster, 24 x 18In, FLEX PLSTC, ENG (SP124489L)
- ACCUFORM Scoreboard, Safety Matters, 20 x 28 In. (SCK105)
- ACCUFORM Banner, Safety Comes First, 28 x 96 In. (MBR833)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (MBR870)
- ACCUFORM Banner, A Clean Work Area Is, 24 x 48 In. (MBR400)
- ACCUFORM Banner, Make Time For, 28 x 96 In. (MBR829)
- NMC Banner, 5S Depends On You (BT55)
- Accuform Signs