Shop All Safety Banners and Posters
This Product is Discontinued
Accuform
Safety Poster (Discontinued)
Mfr # SP125301L
Zoro # G1630075
This Product is Discontinued
Key Features
- Language English
- Legend COVID-19 Coronavirus Disease, Help Stop The Spread, Avoid Close Contact, Cover Your Mouth And Nose, Avoid Touching, Your Eyes, Nose, Or Mouth, Stay Home When You Are Sick, Clean Your Hands, Practice Other Good Health Habits
- Material Laminated
- Height 22 in
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SP125301L
- Zoro # G1630075
- UPC # 841669140573
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 17 in |
Details
Item | Safety Laminated Poster |
Language | English |
Legend | COVID-19 Coronavirus Disease, Help Stop The Spread, Avoid Close Contact, Cover Your Mouth And Nose, Avoid Touching, Your Eyes, Nose, Or Mouth, Stay Home When You Are Sick, Clean Your Hands, Practice Other Good Health Habits |
Material | Laminated |
Legend Style | Symbol and Text |
Description
Safety Laminated Poster, Width 17 in, Height 22 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.