Shop All Safety Banners and Posters
Accuform
Safety Poster
Mfr # SP125089L
Zoro # G1630434
original price:
$20.19
5% off
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend How To Properly Wash Your Hands, 1.Wash, 2.Lather, 3.Wash All Surfaces, 4.Rub Hands Together, 5.Rinse
- Material Laminated
- Height 22 in
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SP125089L
- Zoro # G1630434
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 17 in |
Details
Item | Safety Laminated Poster |
Language | English |
Legend | How To Properly Wash Your Hands, 1.Wash, 2.Lather, 3.Wash All Surfaces, 4.Rub Hands Together, 5.Rinse |
Material | Laminated |
Legend Style | Symbol and Text |
Description
Safety Laminated Poster, Width 17 in, Height 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-159-100)
- O-CEDAR Wet Floor Sign, 2-Sided English Stand, 11" x 25", Yellow, 1/Each (JAN106)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, L, 12PK (9673GWL)
- BUFFALO TOOLS Interlocking 3 x 3 Ft. Rubber Mats, PK4 (RMAT33I4PK)
- ACCUFORM Electronic Scoreboard, 28in x 20in, Brown (SCK126)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK119)
- ACCUFORM Safety Record Signs, 28In x 4ft., Vinyl (MBR422)
- ACCUFORM Scoreboard, Pride In Safety, 20 x 28 In. (SCK108)
- ACCUFORM Accuform PPE-ID Customizable PPE Poster, 24in x 18in (PPE357)
- ACCUFORM 22 in Height, 17 in Width, English (SP124509L)
- NMC Please Recycle Banner (BT37)
- Accuform Safety Banners and Posters