Shop All Safety Banners and Posters
Accuform
Safety Poster
Mfr # P4850L
Zoro # G1630014
original price:
$22.00
12% off
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Proper Hand Washing, One of the Best Ways to Stop the Spread of Cold and Flu, Remember To Wash Your Hands
- Material Laminated
- Height 22 in
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # P4850L
- Zoro # G1630014
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 17 in |
Details
Item | Safety Laminated Poster |
Language | English |
Legend | Proper Hand Washing, One of the Best Ways to Stop the Spread of Cold and Flu, Remember To Wash Your Hands |
Material | Laminated |
Legend Style | Symbol and Text |
Description
Safety Laminated Poster, Width 17 in, Height 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, L, 100 PK, Black (ND6020)
- SWISS LINK/STORMTEC USA Wavian Jerry Can Replacement Spout Nozzle, Black - 3102 (3102)
- ALTA Knee Pads, Soft Style, PR (50413.14)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, L (48125)
- ACCUFORM Banner, Be A Leader, 28 x 96 In. (MBR813)
- ACCUFORM Banner, Remember The Inspector, 24 x 48 In (MBR408)
- ACCUFORM Electronic Scoreboard, 20 in. W, 28 in. H (SCK102)
- ACCUFORM Banner, Go Home Safe, 28x48 In (MBR426)
- ACCUFORM Poster, Make A Play For, 18 x 24 In. (SP125156L)
- ACCUFORM Safety Scoreboard Set, Pride In SAF, ENG (MSK408)
- ACCUFORM Safety Record Signs, 28In x 4ft., Vinyl (MBR422)
- Accuform Safety Banners and Posters